Add More Items
View All Quick Selects
Below you can add an image for 'klein tools' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Klein PH315 #3 PH Insert Power Driv
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.31
Each
Klein PH3355 #3 PH Power Drivers 3-
$14.55
Klein SL31615 3/16" SL Power Driver
Klein SL14355 1/4" SL Power Drivers
$15.54
Easily Customize Your Tool Set Up and Storage In Your Garage, Shop, or Work Van. The Modular Wall Rack Is Made Of Heavy-Duty Anodized Aluminum and Securely Stores Three Modular Tool Pouches. Easily Change Out Tool Pouches With The Quick-Lease Clip Design.
$27.92
The Full Hollow Shaft Design Facilitates Work On Stacked Circuit Boards or Other Long Bolt or Stud Applications. Kleins' Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort. The Patented Tip- Ident® Quickly Identifies Nut Driver and Size.
Nacogdoches Availability: In Stock
$15.14
This 25 Piece Master Electricians Torque Wrench Set Features 2 Adjustable Torque Wrenches and An Adjustable Torque Screwdriver. Klein'S Torque-Sensing Wrenches and Screwdrivers Are Micro-Adjustable For Increased Accuracy. They Are Easy to Read and Adjust. Rely On This Torque Kit to Tighten Your Screws or Bolts to The Best Spec Possible.
$1,864.79
This Practical Tool Combines The Best Features Available In A Utility Knife, With Rugged Construction and User Safety In Mind. It Has A Bright Yellow Handle For Easy Visibility. When The Blade Is Extended and Pressure Is Applied to A Hard Surface, Then Removed From The Surface When Cut Is Complete, The Blade Retracts Automatically and Fully Into The Housing For User Safety. The Knife Uses Standard Replacement Utility Blades, Cat. No. 44103 and 44101. Lanyard Hole Keeps The Knife Safely Tethered to Protect
$18.29
1/4-Inch Magnetic Tip Nut Driver 3-Inch Shaft
$15.10
7/16-Inch Nut Driver, 6-Inch Hollow Shaft
$11.09
These Heavy Duty, Diagonal-Cutting Pliers Come With A 1-Inch Tapered Nose Design. The Pliers Are Made Of Us-Made Steel and Have Induction Hardened Beveled Cutting Edges For Added Durability. They Also Have Plastic Dipped Handles and A Hot-Riveted Joint For Added Comfort and No Handle Wobble While Working.
$48.33
The Conduit Locknut and Reaming Pliers Tighten Up to 3/4-Inch Emt and 1/2-Inch Rigid Locknuts. The Special Jaw Is Designed For Locknuts, Conduit and Caps. Serrated Jaws Deburr The Outside While The Nose Reams and Smooths The Inside Of Conduit Up to 3/4-Inch Emt. The Long-Nose Design Makes It Easier to Reach Into Electrical Boxes.
$44.29
These Connector Crimping Long-Nose Pliers Are Designed to Crimp Scotchlok® Type Connectors. These Pliers Also Have Grooved Jaws Which Are Great For Wire Wrapping, Looping, and Twisting. It Can Also Cleanly Strip 23 Awg and 24 Awg Wire.
$24.09
Cable Splicer Knife Holder Tunnel, 2-1/8 In Overall Length, 1 In Overall Width, 7-1/4 In Overall Depth, 1.8 Oz
$10.59
Assembled Conduit Bender, Steel, 1/2 In Rigid/Imc;3/4 In Thinwall/Emt Conduit Size, 5 In Bend Radius, Nut Type Utility Handle, 38 In Handle Length, 2.52 In Overall Height, 9 In Overall Width, 6.6 LB
$91.72
Wire Marker Book, 277/480V 3 Phase 1-48
$14.03
Finally, A Perfectly Shaped Combo-Tip Driver. Combination-Tip Drivers Are Designed For Maximum Contact With Combination Head Screws Most Commonly Found On Electrical Devices and Fittings. Custom Heat Treated to Withstand The Torque Needed to Fasten All Types Of Combination Head Screws.
$11.66
5/16-Inch Hex Key, Journeyman™ T-Handle, 6-Inch
$10.22
Turn A Two Person Job Into A One Person Job. This System Allows You to Effortlessly Pull Cable Behind Walls By Yourself. Navigates Through Insulation and Other Obstructions. Perfect For Routing Cable Between Drywall and Insulation or Fixture Installations. Great For Low Voltage Applications.
$61.02
Wire Stripper/Cutter, Steel, Glow In The Dark Handle Color, 7-1/8 IN181.0 MM Overall Length, 0.34 LB
$28.82
20
Popularity
Default